{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drill-Ø | 9.1 mm | |
| L | 21.5 mm | |
| Material | Aluminium | |
| k | 0.7 | |
| Head shape | Small head | |
| Shear strength | 2,200 N | |
| D2 | 10.4 mm | |
| Clamping length | 0.25 mm - 3.5 mm | |
| G | M6 | |
| D1 | 9 mm |
| Article number | 1464117 | |
| Catalog number | 3556 | |
| EAN / GTIN | 5013656413327 | |
| Manufacturer number | 1464117 |