{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | CaraFin | |
| Dimensions | 125×175 mm | |
| Grinding medium code | D | |
| Length | 175 mm | |
| Width | 125 mm | |
| Polishing stage | Mirror finish | |
| Type of product | Polerblok |
| Article number | 680297 | |
| Catalog number | 557515 | |
| EAN / GTIN | 4045197995865 | |
| Manufacturer number | 557515 D3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |