CaraFin diamond polishing pad, 125×175 mm, Grit: D126µm

Article no.: 2161607 Catalog no.: 557515
New product
Price per 1 Piece
Net price: CHF 71.40
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Grit (µm) Price per 1 Piece (incl. VAT)
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code D
Polishing stage Pre-polishing
Type of product Polerblok

Identification & Classification

Article number 2161607
Catalog number 557515
EAN / GTIN 4069515040372
Manufacturer number 557515 D126
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
CaraFin diamond polishing pad (EVA) with open structure, will not clog.

Advantage:

Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.
Of high-quality resilient polyurethane foam.

Application:

Handy for contour-true finish polishing and mirror finishing of polished surfaces on all hard materials and non-ferrous metals. Quick polishing thanks to free-cutting characteristics.
Suitable for wet and dry polishing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart