{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thickness | 2 mm | |
| A | 80 mm | |
| C | 60 mm | |
| B | 210 mm | |
| Material | Sheet steel | |
| Surface | hot-dip galvanized | |
| D | 27 mm | |
| Typ | BSNN80/210 |
| Article number | 667655 | |
| Catalog number | 1754 | |
| EAN / GTIN | 3523140875651 | |
| Manufacturer number | BSNN80/210 |