SST beam shoe hot-dip galvanized steel BSNN 140x150x2

Article no.: 667630 Catalog no.: 1754
Price per 1 Piece
Net price: CHF 4.95
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thickness 2 mm
A 140 mm
C 60 mm
B 150 mm
Material Sheet steel
Surface hot-dip galvanized
D 27 mm
Typ BSNN140/150

Identification & Classification

Article number 667630
Catalog number 1754
EAN / GTIN 3523140569802
Manufacturer number BSNN140/150

Description

Description:

Approval no.: ETA-06/0270

Advantage:

Die BSNN Balkenschuhe sind auch für dreiachsige Lasten zugelassen. Anschlüsse an Beton, Stahl und Mauerwerk sind zulässig, siehe statische Werte.

Technical Data:

  • Zulassungs-Nr.: ETA-06/0270

Application Area:

Für Anschlüsse von Nebenträgern aus Holz oder Holzwerkstoffen an Hauptträger/ Stützen aus Holz/Holzwerkstoffen oder Beton / Stahl.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart