{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Pro Steel | |
| Cutting edge ⌀ DC | 12 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | DIN 6527 | |
| Type | N | |
| Tolerance nominal ⌀ | 0 / -0.03 | |
| No. of teeth Z | 4 | |
| Helix angle | 38 degrees | |
| Helix angle characteristic | unequal spacing | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.3×D for side milling; 0.3×D for side milling | |
| Shank | DIN 6535 HB to h6 | |
| Machining strategy | HPC | |
| Flute length Lc | 26 mm | |
| Corner radius R1 | 3 mm | |
| Overhang length L1 incl. recess | 38 mm | |
| Recess ⌀ D1 | 11.5 mm | |
| Overall length L | 83 mm | |
| Shank ⌀ Ds | 12 mm | |
| Feed fz for slot milling in steel < 900 N/mm2 | 0.07 mm | |
| Feed fz for side milling in steel < 900 N/mm2 | 0.09 mm | |
| Colour ring | green | |
| Contents | 5 | |
| Type of product | Torus cutter |
| Article number | 651907 | |
| Catalog number | GG1357 | |
| EAN / GTIN | 4045197909251 | |
| Manufacturer number | GG1357 12/3,0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |