HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ d11 DC: 4mm

Article no.: 723417 Catalog no.: 205706
Price per 1 Piece
Net price: CHF 46.00
Do you want to order more than one article? To quick entry
on request
In stock
18 pieces in stock

Select article variation and quantity

⌀ d11 DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Pro Steel
Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 11 mm
Overhang length L1 incl. recess 19 mm
Recess ⌀ D1 3.7 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.02 mm
Feed fz for side milling in steel < 900 N/mm2 0.028 mm
Colour ring green
Type of product End / face mill

Identification & Classification

Article number 723417
Catalog number 205706
EAN / GTIN 4062406262433
Manufacturer number 205706 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
135
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
45
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527. Optimised special knuckle form profile for roughing. Very high metal removal rate.

Application:

For roughing machining, particularly suitable for full-slot machining.

Downloads & documents

From the same series "Pro Steel" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart