{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum weighing range | 0 kg - 60 kg | |
| Scale divisions | 20 g | |
| Number height display unit | 25 mm | |
| Reproducibility | 20 g | |
| Dimensions of weighing plate | 550×550 mm | |
| Power supply | Battery-powered | |
| Number of batteries contained | 6 | |
| Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
| Display unit width | 215 mm | |
| Display unit depth | 110 mm | |
| Display unit height | 50 mm | |
| Net weight | 12 kg | |
| Type of product | Platform balance |
| Article number | 648403 | |
| Catalog number | 479600 | |
| EAN / GTIN | 4045761085619 | |
| Manufacturer/responsible person | Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com |