Platform scales, type EOB, maximum weighing range: 300Lkg

Article no.: 568119 Catalog no.: 479600
Price per 1 Piece
Net price: CHF 454.01
incl. vRG CHF 7.51
Do you want to order more than one article? To quick entry

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

maximum weighing range (kg) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 kg - 300 kg
Scale divisions 100 g
Number height display unit 25 mm
Reproducibility 100 g
Manufacturer's designation EOB
Dimensions of weighing plate 950×500 mm
Power supply Battery-powered
‌Number of batteries contained 6
‌Article no of the battery / rechargeable battery fitted 081561 LR6
Display unit width 215 mm
Display unit depth 110 mm
Display unit height 50 mm
Net weight 17 kg
Type of product Platform balance

Identification & Classification

Article number 568119
Catalog number 479600
EAN / GTIN 4045761192096
Manufacturer number EOB 300K100XL
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Version:

  • Robust parcel scales for the dispatch department.
  • Simple operation by 4 keys.
  • Display unit with character height 25 mm can be placed away from platform; can be positioned or mounted using approx. 2 m long flexible spiral cable.
  • Suitable for mains and battery operation, auto-off after 3 minutes.

Supplied with:

Mains adapter and wall bracket for display unit.

Optional extras:

4 batteries No. 081561 size LR6, stand for the display unit available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart