{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | HCT | |
| Standard | DIN 863 | |
| Measuring range | 50 mm - 100 mm | |
| Reversible reading | mm / inch | |
| Interface | RS232C interface; USB interface; Bluetooth® interface | |
| IP Index of Protection | IP 67 | |
| Wireless application | HID (Human Interface Device); Manufacturer’s software; HCT Mobile App | |
| Measurement technology | digital | |
| Number of measuring heads | 3 | |
| Number of setting rings | 2 | |
| Setting ring ⌀ | 65 / 80 mm | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | 3-point internal micrometer |
| Article number | 646709 | |
| Catalog number | 428652 | |
| EAN / GTIN | 5051102209742 |