Holematic digital XT bore gauge set With Bluetooth®, Measuring range: 6-10mm

Article no.: 646720 Catalog no.: 428752
Price per 1 Piece
Net price: CHF 1’730.46
incl. vRG CHF 0.46

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 95.88 /pcs.
on request
In stock
1 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Bluetooth® interface
  • IP Index of Protection: IP 67
  • Wireless application: HID (Human Interface Device); Manufacturer’s software; HCT Mobile App

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Standard DIN 863
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Measuring range 6 mm - 10 mm
Scale divisions 0.001 mm
Reversible reading mm / inch
Error limit 0.004 mm
Interface RS232C interface; USB interface; Bluetooth® interface
IP Index of Protection IP 67
Power supply Battery-powered
‌Number of batteries contained 1
Wireless application HID (Human Interface Device); Manufacturer’s software; HCT Mobile App
Measurement technology digital
Number of measuring heads 2
Setting ring ⌀ 8 mm
Packaging sturdy box
Type of product 3-point bore gauge

Identification & Classification

Article number 646720
Catalog number 428752
EAN / GTIN 5051102207519

Description

Version:

3-point internal quick measuring devices Holematic for blind hole measurement from size 12.5−16. Fixed carbide measuring jaws, from size 12.5−16 with carbide inserts. Large, sharp contrast digital display. Reliable measurement without a vernier. Compatible with the optional HCT (Hoffmann Group Connected Tools) app. Available free of charge for Android and iOS.

Advantage:

Very quick and repeatedly accurate measurement due to pistol grip and constant measuring force.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Digital internal micrometers No. 428702 and setting rings with UKAS test certificate.

Optional extras:

Data cable No. 498948, USB dongle No. 498952, setting rings No. 484030, extensions No. 428510.

Spare part:

Spare measuring heads No. 428605, measuring jaws No. 428745, return springs No. 428746.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart