{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Steel; TopCut | |
| Cutter ⌀ D | 25 mm | |
| Type | HB730 | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | N | |
| Milling profile | NR | |
| Number of cutting edges Z | 5 | |
| Helix angle | 42 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
| Through-coolant | no | |
| Arbor size | 24 mm | |
| suitable arbor | GARANT TopCut | |
| Head length l | 45 mm | |
| Flute length L2 | 32 mm | |
| Overall length L | 57.95 mm | |
| Corner chamfer width at 45° | 1.25 mm | |
| Corner chamfer angle | 45 degrees | |
| Feed fz for slot milling in steel < 900 N/mm2 | 0.11 mm | |
| Feed fz for side milling in steel < 900 N/mm2 | 0.15 mm | |
| Type of product | Cutter insert for milling |
| Article number | 645319 | |
| Catalog number | 210290 | |
| EAN / GTIN | 4045197891471 | |
| Manufacturer number | 210290 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |