HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HE, TiAlN, ⌀ DC h7 (mm or inch): 7,9

Article no.: 642848 Catalog no.: 122778
Price per 1 Piece
Net price: CHF 52.90
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: DIN 6537 L
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Nominal ⌀ DC 7.9 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 L
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 41.2 mm
Shank DIN 6535 HE to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Flute length Lc 53 mm
Overall length L 91 mm
Shank ⌀ Ds 8 mm
Feed f in steel < 900 N/mm2 0.18 mm/rev.
Colour ring green
Type of product Jobber drill

Identification & Classification

Article number 642848
Catalog number 122778
EAN / GTIN 4045197837172
Manufacturer number 122778 7,9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
65
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG
K
100
GGG
K
65
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

HOLEX Pro Steel:
Straight major cutting edges
and a special flute profile ensure good chip evacuation. The robust cutting edge geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

From the same series "Pro Steel" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart