{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hexagon | 0.89 mm | |
| Blade length | 40 mm | |
| overall length | 133 mm | |
| Drive profile | Hexagon screwdriver | |
| electrostatic characteristic | EGB/ESD | |
| Cap rotatable | yes | |
| Ball point | no | |
| Type of product | Screwdriver |
| Article number | 640251 | |
| Catalog number | 627495 | |
| EAN / GTIN | 7610733268443 | |
| Manufacturer number | 8123.0,89-40 ESD |