Tube marker, stainless steel, Print colour: BL

Article no.: 638790 Catalog no.: 085178
Price per 1 Piece (CHF 11.61 / 100 Millilitre)
Net price: CHF 5.37
incl. VOC CHF 0.17
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
10 pieces in stock

Select article variation and quantity

Print colour Price per 1 Piece (incl. VAT)
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour black
temperature-resistant up to 200 °C
UV-resistant yes
waterproof yes
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Paint marker

Identification & Classification

Article number 638790
Catalog number 085178
EAN / GTIN 0048615971636
Manufacturer number 97163
Manufacturer/responsible person LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com

Description

Version:

Tube marker with 3mm steel ball tip. Thick ink. Temperature-resistant up to 200°C.

Application:

Ideal for use on stainless steel or superalloys. Low chloride and halogen values. Resistant to weathering, water and UV.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart