{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Door material | Metal; Plastic; Wood | |
| Number of doors | 1 | |
| Bolt design | 1-tourig. Vorschub 20 mm | |
| DIN | left | |
| Cutout | RZ 94 | |
| Forend design | Eckstulp 320x24x3 mm | |
| Locking type | not self-locking | |
| Panic function | B | |
| Function | RZ / PZ without change | |
| DM (X) | 40 mm | |
| Nut | 9 mm | |
| Opening | outward |
| Article number | 632441 | |
| Catalog number | 23854 | |
| EAN / GTIN | 7630037118459 | |
| Manufacturer number | 14446 |