{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Suitable for EI30 | yes | |
| Stop situation | pleated; Frame; in steel frame | |
| Orig.-Nr. | HR18-T30 9.6x44mm | |
| Band application | Drill-in tapes; Steel frame hinges | |
| Band version | 3-piece | |
| Material | Steel | |
| Surface | zinc plated blue passivated | |
| Band type | Drill-in tapes standard type B/C/H; Steel frame hinges | |
| max. load value with 2 belts | 80 kg | |
| concealed | no |
| Article number | 627324 | |
| Catalog number | 11206 | |
| EAN / GTIN | 7610106305843 | |
| Manufacturer number | HR18-T30,MITTELTEIL 9,6X44 |