{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Suitable for EI30 | yes | |
| Stop situation | pleated; Frame; in steel frame | |
| Orig.-Nr. | HE18EI30-M10X1X30 | |
| Band application | Drill-in tapes; Steel frame hinges | |
| Band version | 3-piece | |
| Material | Steel | |
| Surface | zinc plated blue passivated | |
| Band type | Drill-in tapes standard type B/C/H; Steel frame hinges | |
| max. load value with 2 belts | 80 kg | |
| concealed | no |
| Article number | 1514850 | |
| Catalog number | 11206 | |
| EAN / GTIN | 7613168887128 | |
| Manufacturer number | HE18EI30-M10X1X30 |