{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring range | 10 mm - 14 mm | |
| Access diameter | 10 mm | |
| Minimum width of groove | 1.2 mm | |
| largest measuring depth | 60 mm | |
| maximum expansion travel | 4 mm | |
| Type of product | Precision bore gauge |
| Article number | 616874 | |
| Catalog number | 435175 | |
| EAN / GTIN | 2050001951373 | |
| Manufacturer number | 19000003 | |
| Manufacturer/responsible person | Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de |