Internal measuring gauge for slots and grooves, Measuring range: 8-12mm

Article no.: 616873 Catalog no.: 435175
Price per 1 Piece
Net price: CHF 373.00
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 8 mm - 12 mm
Access diameter 8 mm
Minimum width of groove 1.2 mm
largest measuring depth 60 mm
maximum expansion travel 4 mm
Type of product Precision bore gauge

Identification & Classification

Article number 616873
Catalog number 435175
EAN / GTIN 2050001055705
Manufacturer number 19000002
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Version:

Internal measuring gauge for measuring slots and grooves up to a maximum slot depth of 5 mm.
ON expanding head gauge with fixed application range. With carbide key pin.

Note:

Measuring range 530 mm on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart