Rigid Weldon element, For nominal ⌀ d: 9mm

Article no.: 616714 Catalog no.: 335740
Price per 1 Piece
Net price: CHF 47.70
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

For nominal ⌀ d (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 18 mm
Overhang A 41.5 mm
Adjustment travel V 10 mm
Clamping range d 9 mm
Overall length L 52 mm
Type of product Tapping head

Identification & Classification

Article number 616714
Catalog number 335740
EAN / GTIN 4045197801371
Manufacturer number 335740 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Plain toolholder, hardened and ground with quick-release coupling. Internal square to take taps and transmit the torque. Clamping mechanism prevents the tap being pulled out.
Two drive flats, offset by 180° and 10 mm.

Advantage:

  • Attractively priced solution.
  • Sturdy, slim version.
  • Variation in the clamping and overhang lengths.

Application:

To take taps and others in a Weldon arbor.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart