{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ D | 12 mm | |
| Overhang A | 36 mm | |
| Adjustment travel V | 10 mm | |
| Clamping range d | 4.5 mm | |
| Overall length L | 49 mm | |
| Type of product | Tapping head |
| Article number | 616710 | |
| Catalog number | 335740 | |
| EAN / GTIN | 4045197801333 | |
| Manufacturer number | 335740 4,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |