Spring clamp, Jaw capacity: 50mm

Article no.: 615984 Catalog no.: 860350
Price per 1 Piece
Net price: CHF 6.70
on request
In stock
106 pieces in stock

Select article variation and quantity

Jaw capacity (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation XC
Jaw capacity 50 mm
Throat 50 mm
Weight 0.041 kg
Type of product Clamp

Identification & Classification

Article number 615984
Catalog number 860350
EAN / GTIN 4008158028606
Manufacturer number XC5
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

With ergonomic 2-component handles.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart