{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | XC | |
| Jaw capacity | 35 mm | |
| Throat | 37 mm | |
| Weight | 0.015 kg | |
| Type of product | Clamp |
| Article number | 615983 | |
| Catalog number | 860350 | |
| EAN / GTIN | 4008158028590 | |
| Manufacturer number | XC3 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |