{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring ⌀ | 32 mm | |
| Measuring range | 18 mm - 35 mm | |
| Type of product | Measuring pin |
| Article number | 614872 | |
| Catalog number | 435094 | |
| EAN / GTIN | 2050001950666 | |
| Manufacturer number | 10400026 | |
| Manufacturer/responsible person | Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de |