Measuring pins for measuring range 18 − 35 mm Carbide, Measuring ⌀: 24mm

Article no.: 614868 Catalog no.: 435094
Price per 1 Piece
Net price: CHF 27.55
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Measuring ⌀ (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring ⌀ 24 mm
Measuring range 18 mm - 35 mm
Type of product Measuring pin

Identification & Classification

Article number 614868
Catalog number 435094
EAN / GTIN 2050001950611
Manufacturer number 10400022
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Application:

For setting to a different measurement ⌀.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart