GARANT Master Steel Feed solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 19,8

Article no.: 611483 Catalog no.: 122435
Price per 1 Piece
Net price: CHF 579.00
Do you want to order more than one article? To quick entry

  • CHF 0.01 /pcs.
  • CHF 0.01 /pcs.
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Price per 1 Piece (incl. VAT)
  • Tool material: solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 19.8 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 3
Point angle 145 degrees
recommended maximum drilling depth L2 49.3 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 79 mm
Overall length L 131 mm
Shank ⌀ Ds 20 mm
Feed f in steel < 1100 N/mm2 0.69 mm/rev.
Colour ring green
Type of product Jobber drill

Identification & Classification

Article number 611483
Catalog number 122435
EAN / GTIN 4045197787569
Manufacturer number 122435 19,8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
130
GGG
K
80
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

3-flute drill, specially developed for use at very high feed rates. Extremely suitable for machines with high power output and stable machining conditions.
  • Special point geometry with stable cutting edges and large clearance at the centre permits very high feed rates.
  • The patented point geometry is optimised for chip flow and generates low cutting forces with good chip breakage.
  • With 145° point angle for low burr formation when drilling through holes.

The sector-leading technology of the chisel point guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces. 3 guide chamfers guarantee a stable exit from the hole and an exact roundness of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order No. 122436.
For HE shanks: use order No. 122435 + 129100HE.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart