{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Matador | |
| Grinding media | Silicon carbide | |
| Grinding medium code | SiC | |
| Grit | 220 | |
| Grit designation | fine | |
| Sanding disc width | 280 mm | |
| Sanding disc length | 230 mm | |
| Manufacturer's designation | 911 A | |
| Type of product | Sandpaper |
| Article number | 590753 | |
| Catalog number | 557500 | |
| EAN / GTIN | 4002748308666 | |
| Manufacturer number | 130866 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 MELLE, Germany, www.starcke.de |