Abrasive paper (SiC) waterproof Matador, 230×280 mm, Grit: 1000

Article no.: 222947 Catalog no.: 557500
Price per 1 Piece (CHF 16.89 / 1 Square metre)
Net price: CHF 1.00

Scale prices:

  • from 1 Piece
    CHF 1.08 / 1 Piece
    (CHF 16.89 / 1 Square metre)
  • from 50 Piece
    CHF 0.86 / 1 Piece
    (CHF 13.51 / 1 Square metre)
Do you want to order more than one article? To quick entry
on request
In stock
577 pieces in stock

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Matador
Grinding media Silicon carbide
Grinding medium code SiC
Grit 1,000
Grit designation polishing
Sanding disc width 280 mm
Sanding disc length 230 mm
Manufacturer's designation 911 A
Type of product Sandpaper

Identification & Classification

Article number 222947
Catalog number 557500
EAN / GTIN 4002748337703
Manufacturer number 133770
Manufacturer/responsible person Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 MELLE, Germany, www.starcke.de

Application Table

Alu Mg
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Very strong and flexible latex paper evenly spread with Silicon Carbide (SiC). Good grit bonding, high abrasion force and long service life.
Sheet size 230×280 mm.

Application:

Primarily for rubbing down by hand in bodywork building, repair workshops, and paint shops, for fine rubbing down of varnished or filled areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart