{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 315 mm | |
| Length L | 121 mm | |
| Width B | 32 mm | |
| Height H | 90 mm | |
| Type of product | Self-centring chuck jaws |
| Article number | 590125 | |
| Catalog number | 313227 | |
| EAN / GTIN | 2050001929228 | |
| Manufacturer number | 0164102 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com |