{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 160 mm | |
| Length L | 65 mm | |
| Width B | 20 mm | |
| Height H | 55.5 mm | |
| Type of product | Self-centring chuck jaws |
| Article number | 590122 | |
| Catalog number | 313227 | |
| EAN / GTIN | 2050001929198 | |
| Manufacturer number | 0164106 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com |