• Last chance! Only a few items available and soon no longer in our assortment.

HiPer Drill cutter insert n7, HU7810, ⌀ D: 16,7mm

Article no.: 588411 Catalog no.: 231630
Discount
CHF 129.72
Price per 1 Piece
Price valid until 31 Jul 2026
Net price: CHF 43.20
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ D (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ D 16.7 mm
Type HU7810
Tool material Carbide
Point angle 135 degrees
for base body size 16 mm
Feed f in aluminium short-chipping 0.37 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification & Classification

Article number 588411
Catalog number 231630
EAN / GTIN 4045197710178
Manufacturer number 231630 16,7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
CuZn
N
180
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart