{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | HiPer-Drill | |
| ⌀ range | 36.00 mm - 36.99 mm | |
| Type | HU7810 | |
| Tool material | Carbide | |
| Point angle | 135 degrees | |
| for base body size | 36 mm | |
| Feed f in aluminium short-chipping | 0.57 mm/rev. | |
| Semi-Standard | yes | |
| Number of cutting edges Z | 2 | |
| Number of changes/inserts | 1 | |
| Coating | uncoated | |
| Type of product | Cutter insert for boring |
| Article number | 330315 | |
| Catalog number | 231630 | |
| EAN / GTIN | 4062406635862 | |
| Manufacturer number | 231630 36-X | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |