{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Steel | |
| Cutting edge ⌀ DC | 16 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | DIN 6527 | |
| Type | N | |
| Tolerance nominal ⌀ | f8 | |
| No. of teeth Z | 4 | |
| Helix angle | 38 degrees | |
| Helix angle characteristic | unequal spacing | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
| Shank | DIN 6535 HB to h6 | |
| Through-coolant | no | |
| Machining strategy | HPC | |
| Flute length Lc | 36 mm | |
| Overhang length L1 incl. recess | 42 mm | |
| Recess ⌀ D1 | 15.8 mm | |
| Overall length L | 92 mm | |
| Shank ⌀ Ds | 16 mm | |
| Corner chamfer width at 45° | 0.32 mm | |
| Corner chamfer angle | 45 degrees | |
| Feed fz for slot milling in steel < 900 N/mm2 | 0.08 mm | |
| Feed fz for side milling in steel < 900 N/mm2 | 0.1 mm | |
| Colour ring | green | |
| Type of product | End / face mill |
| Article number | 588109 | |
| Catalog number | 203035 | |
| EAN / GTIN | 4045197718815 | |
| Manufacturer number | 203035 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |