{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | ISO 13385 | |
| Measuring range | 0 mm - 300 mm | |
| Scale divisions | 0.01 mm | |
| Scale divisions | 0.0005 in | |
| Reversible reading | mm / inch | |
| Measurement deviation E MPE | ± 0.03 mm | |
| Depth gauge available | yes | |
| Depth gauge | rectangular 3.7×1.3 | |
| Interface | USB interface; Digimatic interface; TESA Link Connector TLC | |
| IP Index of Protection | IP 67 | |
| Drive roller | yes | |
| Jaw length | 64 mm | |
| Digit height LCD display | 11 mm | |
| Measured value saving | once-off setting of the zero position | |
| Automatic stand-by circuit. | yes | |
| Auto switch-off | yes | |
| Working time | 12000 h | |
| Measurement technology | digital | |
| Material | Stainless steel, INOX | |
| all parts | hardened | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Battery type | Button cell | |
| International size | CR2032 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | Universal calipers |
| Article number | 559238 | |
| Catalog number | 412786 | |
| EAN / GTIN | 7630041106329 | |
| Manufacturer number | 00530323 |