Digital caliper TWIN-CAL IP67, Measuring range: 150mm

Article no.: 559236 Catalog no.: 412786
Price per 1 Piece
Net price: CHF 202.46
incl. vRG CHF 0.46

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 3 - 4 working days

  • Services are only available for business customers. Please login.
  • CHF 13.67 /pcs.
  • CHF 24.59 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Interface: USB interface; Digimatic interface; TESA Link Connector TLC
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ±0.03 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Interface USB interface; Digimatic interface; TESA Link Connector TLC
IP Index of Protection IP 67
Jaw length 40 mm
Digit height LCD display 11 mm
Measured value saving once-off setting of the zero position
Automatic stand-by circuit. yes
Auto switch-off yes
Working time 12000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Button cell
International size CR2032
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 559236
Catalog number 412786
EAN / GTIN 7630041106282
Manufacturer number 00530319

Description

Version:

Large high-contrast display with 11 mm character height. More than 12,000 hours service life, automatic standby after 10 minutes and automatic shutdown after 2 hours. ABS measurement mode, integral TLC port for data transmission. All-round protection against liquids. Casing with steel protection plate and “Soft Touch” surface.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

External, internal, step and depth measurements.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498918, radio No. 498921 size BT.

Note:

Also available as a set with radio No. 498921 size BT on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart