SFS mounting bracket znb 40x3mm 50x30mm

Article no.: 546237 Catalog no.: 81256
Price per 1 Piece
Net price: CHF 0.76
Do you want to order more than one article? To quick entry
on request
In stock
5’432 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thickness 3 mm
Size 50x30mm
Material Steel
Surface zinc plated blue passivated
Widt 40 mm
Iron version Angle iron

Identification & Classification

Article number 546237
Catalog number 81256
EAN / GTIN 7610106015223
Manufacturer number 10221-142-00

Description

Description:

Slotted hole: 25x9mm, round hole: 6.5 / 7.8mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart