{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thickness | 3 mm | |
| Size | 100x50mm | |
| Material | Steel | |
| Surface | zinc plated blue passivated | |
| Widt | 40 mm | |
| Iron version | Angle iron |
| Article number | 456858 | |
| Catalog number | 81256 | |
| EAN / GTIN | 7610508634305 | |
| Manufacturer number | 10221-135-02 |