{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Weight without handle | 1.5 kg | |
| Handle length | 280 mm | |
| Type of product | Hammer |
| Article number | 535899 | |
| Catalog number | 751010 | |
| EAN / GTIN | 4045197611574 | |
| Manufacturer number | 751010 1,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |