Club hammer with handle protection collar, Weight without handle: 1kg

Article no.: 535897 Catalog no.: 751010
Price per 1 Piece
Net price: CHF 18.80
on request
In stock
29 pieces in stock

Select article variation and quantity

Weight without handle (kg) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1 kg
Handle length 260 mm
Type of product Hammer

Identification & Classification

Article number 535897
Catalog number 751010
EAN / GTIN 4045197611550
Manufacturer number 751010 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
Club hammer with forged-on handle protection collar and additional nylon protection sleeve, with shaped hickory handle.

Standard:

DIN 6475

Material:

Special tool steel.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart