{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for tap shank ⌀ | 8 mm | |
| Tapping range | M6 − 20 | |
| Connection length L | 63 mm | |
| ⌀ e | 34.5 mm | |
| Shank square | 6.2 mm | |
| Type of product | Extension |
| Article number | 524120 | |
| Catalog number | 335648 | |
| EAN / GTIN | 4045197565693 | |
| Manufacturer number | 335648 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |