Basic extension for adapters, M6 − 20, for tap shank ⌀: 6mm

Article no.: 524118 Catalog no.: 335648
Price per 1 Piece
Net price: CHF 93.80
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

for tap shank ⌀ (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for tap shank ⌀ 6 mm
Tapping range M6 − 20
Connection length L 63 mm
⌀ e 34.5 mm
Shank square 4.9 mm
Type of product Extension

Identification & Classification

Article number 524118
Catalog number 335648
EAN / GTIN 4045197565679
Manufacturer number 335648 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Extension of the adapter with direct clamping of the boring bar.

Suitable for:

GARANT adapter No. 338123, 338126; intermediate piece No. 338142.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart