• The item cannot be ordered due to missing prices.

Alternative article:

Length setting gauge

Article no.: 521419 Catalog no.: 358400

Select article variation and quantity

Type Price per Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Setting master

Identification & Classification

Article number 521419
Catalog number 358400
EAN / GTIN 4045197554369
Manufacturer number 358400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tools are set to length from 20 - 125 mm and are held in the jaws by a clamping spring - no force needs to be applied.

Advantage:

Pre-setting of tool free lengths up to 125 mm, saves time due to ease of operation, tools do not “drop through” e.g. for shrink-fit arbors, high stability, high degree of safety.

Application:

Tools can be pre-set to 0.5 mm accuracy, suitable for all tool arbors (such as shrink-fit arbors, ER collets, Weldon arbors etc. ).

Suitable for:

All popular parallel tools from ⌀ 3 - 20 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart