Length setting gauge, Type: 125

Article no.: 2019381 Catalog no.: 358400
Price per 1 Piece
Net price: CHF 215.50
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Setting master

Identification & Classification

Article number 2019381
Catalog number 358400
EAN / GTIN 4067263386360
Manufacturer number 358400 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tools are set to length from 20 - 125 mm and are held in the jaws by a clamping spring - no force needs to be applied.

Advantage:

Pre-setting of tool free lengths up to 125 mm, saves time due to ease of operation, tools do not “drop through” e.g. for shrink-fit arbors, high stability, high degree of safety.

Application:

Tools can be pre-set to 0.5 mm accuracy, suitable for all tool arbors (such as shrink-fit arbors, ER collets, Weldon arbors etc. ).

Suitable for:

All popular parallel tools from ⌀ 3 - 20 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart