• The item cannot be ordered due to missing prices.

Alternative article:

GESIPA Blindniete Flachrundkopf Kupfer/Bronze 3x6 KL 1,5-3

Article no.: 454783 Catalog no.: 3521
  • Minimum order quantity 500 Piece
  • Order steps: 500 Piece

Select article variation and quantity

Price per Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 6 mm
d 1.8 mm
Mandrel material Bronce
Tensile force 1,000 N
Head shape Flat round head
Shear strength 800 N
Material rivet Copper
k 1 mm
D2 6.5 mm
Clamping length 1.5 mm - 3 mm
D1 3 mm

Identification & Classification

Article number 454783
Catalog number 3521
EAN / GTIN 7610508618459
Manufacturer number 1455290

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart