{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 4 mm | |
| d | 1.8 mm | |
| Mandrel material | Bronce | |
| Tensile force | 1,000 kg | |
| Head shape | Flat round head | |
| Shear strength | 800 N | |
| Material rivet | Copper | |
| k | 1 mm | |
| D2 | 6.5 mm | |
| Clamping length | 0.5 mm - 1.5 mm | |
| D1 | 3 mm |
| Article number | 1455289 | |
| Catalog number | 3521 | |
| EAN / GTIN | 4007081350105 | |
| Manufacturer number | 1455289 |