Flat chisel special quality, overall length: 180mm

Article no.: 453152 Catalog no.: 741000
Price per 1 Piece
Net price: CHF 15.50
Do you want to order more than one article? To quick entry
on request
In stock
39 pieces in stock

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 180 mm
Blade width 22 mm
Weight 208 g
Type of product Chisels

Identification & Classification

Article number 453152
Catalog number 741000
EAN / GTIN 7610733226368
Manufacturer number 805.22

Description

Version:

Fully hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

Material:

Chrome vanadium special alloy. Surface chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart