Flat chisel special quality, overall length: 165mm

Article no.: 453151 Catalog no.: 741000
Price per 1 Piece
Net price: CHF 11.90
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 165 mm
Blade width 18 mm
Weight 139 g
Type of product Chisels

Identification & Classification

Article number 453151
Catalog number 741000
EAN / GTIN 7610733226351
Manufacturer number 805.18

Description

Version:

Fully hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

Material:

Chrome vanadium special alloy. Surface chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart