• This product is only available for business customers.

Self-centring lathe chuck with base and hard top jaws, DIN 702-3, Type: 250/8

Article no.: 452690 Catalog no.: 313140
Price per 1 Piece
Net price: CHF 4’565.00
Do you want to order more than one article? To quick entry
on request
Delivery in 2 - 3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-3
Short taper arbor 8
Type 250
Clamping range with external hard top jaws 8 mm - 253 mm
Clamping range with internal hard top jaws 99 mm - 261 mm
Clamping stroke per jaw S 8 mm
External ⌀ A 256 mm
Aperture E 62 mm
Centring taper ⌀ B 139.719 mm
Number of studs 4
Size of studs M16
Chuck key square socket K 14 mm
Weight 33 kg
maximum speed 4,200 min-1
Colour code for accessories Röhm self-centring chucks and jaws
Type of product Self-centring chucks

Identification & Classification

Article number 452690
Catalog number 313140
EAN / GTIN 2050001658296
Manufacturer number 437557
Manufacturer/responsible person Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz

Description

Version:

  • Maximum concentricity and changeover accuracy.
  • With jaw retention, centrically clamping.
  • Large pass-through diameter.
  • Accuracy twice that specified by DIN 6386.
  • High clamping force with low force exertion.
  • Higher speeds thanks to safety blocking slide.
  • Jaws can quickly and easily be reversed or exchanged.
  • Outer contour with drop-off wedge for water.
  • Grease nipple for greasing all sliding faces.

Advantage:

Wherever extremely high clamping forces, high concentricity, and reliable continuous repeatability are required.

Application:

For spindle noses DIN 702-3. With studs and collar nuts. The chuck is always fitted to the spindle nose directly without an intermediate flange.

Material:

Entirely made of steel, fully surface-hardened.

Supplied with:

Includes: 1 set of jaws, 1 chuck key, 1 set fastening screws.

Note:

Bore E can be bored out: Size 160 to 45 mm, size 200 to 55 mm, size 250 to 75 mm, size 315 to 102 mm (at additional charge).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart