Self-centring lathe chuck with base and hard top jaws, DIN 702-3, Type: 200/6

Article no.: 452688 Catalog no.: 313140
Price per 1 Piece
Net price: CHF 3’485.00
Do you want to order more than one article? To quick entry
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-3
Short taper arbor 6
Type 200
Clamping range with external hard top jaws 7 mm - 207 mm
Clamping range with internal hard top jaws 71 mm - 214 mm
Clamping stroke per jaw S 6.8 mm
External ⌀ A 206 mm
Aperture E 52 mm
Centring taper ⌀ B 106.375 mm
Number of studs 4
Size of studs M12
Chuck key square socket K 12 mm
Weight 16.5 kg
maximum speed 4,600 min-1
Colour code for accessories Röhm self-centring chucks and jaws
Type of product Self-centring chucks

Identification & Classification

Article number 452688
Catalog number 313140
EAN / GTIN 2050001658265
Manufacturer number 437552
Manufacturer/responsible person Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz

Description

Version:

  • Maximum concentricity and changeover accuracy.
  • With jaw retention, centrically clamping.
  • Large pass-through diameter.
  • Accuracy twice that specified by DIN 6386.
  • High clamping force with low force exertion.
  • Higher speeds thanks to safety blocking slide.
  • Jaws can quickly and easily be reversed or exchanged.
  • Outer contour with drop-off wedge for water.
  • Grease nipple for greasing all sliding faces.

Advantage:

Wherever extremely high clamping forces, high concentricity, and reliable continuous repeatability are required.

Application:

For spindle noses DIN 702-3. With studs and collar nuts. The chuck is always fitted to the spindle nose directly without an intermediate flange.

Material:

Entirely made of steel, fully surface-hardened.

Supplied with:

Includes: 1 set of jaws, 1 chuck key, 1 set fastening screws.

Note:

Bore E can be bored out: Size 160 to 45 mm, size 200 to 55 mm, size 250 to 75 mm, size 315 to 102 mm (at additional charge).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart